!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY TOWER-CLIMBING HARNESS, D20, 420 LBS, SIZE S, ALUMINUM/FR NYLON

UTILITY TOWER-CLIMBING HARNESS, D20, 420 LBS, SIZE S, ALUMINUM/FR NYLON

DBI-SALA

UTILITY TOWER-CLIMBING HARNESS, D20, 420 LBS, SIZE S, ALUMINUM/FR NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY TOWER-CLIMBING HARNESS, D20, 420 LBS, SIZE S, ALUMINUM/FR NYLON

UTILITY TOWER-CLIMBING HARNESS, D20, 420 LBS, SIZE S, ALUMINUM/FR NYLON

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,649.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1113646C
  • Mfr. Model # 1113646C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Product Details

This series D20 harness comes in size small, has a weight capacity of 420 pounds, is CSA standard, and has quick-connect buckles in both the chest and leg straps. Made of aluminum hardware, an aluminum D-ring, and NR nylon webbing, this utility harness is intended for tower climbing.

Technical Specs

  • ItemHarness
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationChest, Shoulder, Side
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Hip, Shoulder
  • Hardware MaterialAluminum
  • Webbing MaterialNylon
  • Chest Strap Buckles Quick-Connect
  • Harness Sizing S
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing
  • RFID Equipped Yes
  • Series ExoFit NEX
  • With Belt Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list