INDUSTRIAL HARNESS, 400 LBS, CSA Z259.10 STANDARD, PASS-THROUGH BUCKLES, SIZE L, STEEL/POLYESTER
INDUSTRIAL HARNESS, 400 LBS, CSA Z259.10 STANDARD, PASS-THROUGH BUCKLES, SIZE L, STEEL/POLYESTER
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This size large industrial harness, with steel D-ring and hardware, has polyester webbing with friction and pass-through buckles for the chest straps, and pass-through buckles for the leg straps. With a weight capacity of 400 pounds, this size large harness has a CSA Z259.10 standard.
Technical Specs
Item Fall Protection Harnesses
Harness D-Ring Material Steel
Leg Strap Buckles Pass-Through
Weight Capacity 400 lb
CSA Standards Met CSA Z259.10
Hardware Material Steel
Chest Strap Buckles Pass-Through
Harness Sizing L
Torso Adjustment Quick-Connect
Harness Application General Use
CSA Class A
Webbing Material Polyester
Country of Origin Canada
(subject to change)
Alternate Products
HONEYWELL MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$733.58
/ EACH