!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RFID ARC-FLASH HARNESS, UNIVERSALD, 310 LBS, BACK D-RING

RFID ARC-FLASH HARNESS, UNIVERSALD, 310 LBS, BACK D-RING

DBI-SALA

RFID ARC-FLASH HARNESS, UNIVERSALD, 310 LBS, BACK D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RFID ARC-FLASH HARNESS, UNIVERSALD, 310 LBS, BACK D-RING

RFID ARC-FLASH HARNESS, UNIVERSALD, 310 LBS, BACK D-RING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $806.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1110830C
  • Mfr. Model # 1110830C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This ANSI-certified, RFID-equipped, black, universal-size arc-flash rated full-body harness has a pass-through chest and mating style leg strap buckles. It has a PVC coated steel D-ring that is located at the back and has a Nomex/Kevlar webbing. This harness has a weight capacity of 310 pounds and can be used in utility services.

Technical Specs

  • Item Harness
  • Specialty Working Conditions Arc-Flash Rated
  • Chest Strap Buckles Pass-Through
  • Harness D-Ring Material Alloy Steel
  • Includes Padding No
  • Padding Location No Padding
  • Weight Capacity 310 lb
  • D-Ring Locations Back
  • CSA Standards Met CSA Z259.10
  • Features Automatic Stand-Up Back D-Ring Enables Efficient Dorsal Connections, Built-in Pockets, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabineers, Heavy Duty Zipper, Impact Indicator, Integrated Suspension Trauma Straps, Internal Mesh Lining
  • Series Delta
  • With Belt No
  • Harness Style Vest
  • Safety Features High-Visibility Vest
  • Harness Colour Yellow
  • Harness Sizing Universal
  • Leg Strap Buckles Pass-Through
  • Torso Adjustment Revolver
  • Harness Application General Use
  • RFID Equipped Yes
  • ANSI Standards Met ANSI/ASSP Z359.11
  • Hardware Material PVC Coated Steel
  • Webbing Material Kevlar, Nomex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list