!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY HARNESS, 3 POINT, BUCKLE, 310 LB, UNIVERSAL SIZING, BLUE, STEEL W/ POLYESTER

SAFETY HARNESS, 3 POINT, BUCKLE, 310 LB, UNIVERSAL SIZING, BLUE, STEEL W/ POLYESTER

PROTECTA

SAFETY HARNESS, 3 POINT, BUCKLE, 310 LB, UNIVERSAL SIZING, BLUE, STEEL W/ POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY HARNESS, 3 POINT, BUCKLE, 310 LB, UNIVERSAL SIZING, BLUE, STEEL W/ POLYESTER

SAFETY HARNESS, 3 POINT, BUCKLE, 310 LB, UNIVERSAL SIZING, BLUE, STEEL W/ POLYESTER

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBIAB17510C
  • Mfr. Model # AB17510C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Product Details

This full body safety harness is made of durable polyester with a sliding steel dorsal D-ring for fall arrest. It features buckling leg and chest closures for comfort and convenience and comes in one universal size which can be adjusted to individual needs. Canadian-made, this three-point line harness is rated for 310 pounds of working weight and meets or exceeds CSA and ANSI standards.

Technical Specs

  • Item Harness
  • Chest Strap Buckles Pass-Through
  • Harness Sizing Universal
  • Padding Location No Padding
  • Weight Capacity 310 lb
  • D-Ring Locations Back, Shoulder
  • CSA Standards Met CSA Z259.10-06
  • ANSI Standards Met ANSI Z359.1
  • Hardware Material Steel
  • Webbing Material Polyester
  • Harness Style Vest
  • Harness D-Ring Material Steel
  • Leg Strap Buckles Tongue
  • Torso Adjustment Mating
  • Harness Application General Use
  • RFID Equipped No
  • CSA Class A
  • Features Available in a Variety of Configurations
  • Series Protecta
  • With Belt No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list