!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, FULL-BODY, SAFETY, BACK D-RING, CSA Z259.10, GREY, XL, POLYESTER/ALUMINIUM

HARNESS, FULL-BODY, SAFETY, BACK D-RING, CSA Z259.10, GREY, XL, POLYESTER/ALUMINIUM

MSA

HARNESS, FULL-BODY, SAFETY, BACK D-RING, CSA Z259.10, GREY, XL, POLYESTER/ALUMINIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, FULL-BODY, SAFETY, BACK D-RING, CSA Z259.10, GREY, XL, POLYESTER/ALUMINIUM

HARNESS, FULL-BODY, SAFETY, BACK D-RING, CSA Z259.10, GREY, XL, POLYESTER/ALUMINIUM

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $600.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10194946
  • Mfr. Model # 10194946
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This grey harness is sized extra-large and has an anodized forged aluminum D-ring located at the back with dedicated attachment points for personal fall limiters. The safety harness includes removable padding at the shoulders, a racing-style chest strap and buckle system, and a patented leg-strap design that lays the strap across the thigh horizontally using tongue-buckle leg straps. It meets CSA standard Z259.10 and is made from polyester and nylon.

Technical Specs

  • Item Fall Protection Harnesses
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Stainless Steel
  • Includes Padding Yes
  • Padding Location Leg, Shoulder
  • Weight Capacity 400 lb
  • D-Ring Locations Back
  • CSA Standards Met CSA Z259.10
  • Hardware Material Steel
  • Webbing Coating Uncoated
  • With Belt No
  • Harness Style Vest
  • Harness Colour Grey
  • Harness Sizing XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Mating
  • Harness Application Climbing, Confined Spaces, Positioning
  • RFID Equipped Yes
  • Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
  • Series V-FIT(TM) Safety Harness
  • Webbing Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list