!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DELTA FALL PROTECTION HARNESS, XL, SHOULDER/HIP PAD, STEEL HARDWARE, 420 LB

DELTA FALL PROTECTION HARNESS, XL, SHOULDER/HIP PAD, STEEL HARDWARE, 420 LB

DBI-SALA

DELTA FALL PROTECTION HARNESS, XL, SHOULDER/HIP PAD, STEEL HARDWARE, 420 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DELTA FALL PROTECTION HARNESS, XL, SHOULDER/HIP PAD, STEEL HARDWARE, 420 LB

DELTA FALL PROTECTION HARNESS, XL, SHOULDER/HIP PAD, STEEL HARDWARE, 420 LB

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $546.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1107809C
  • Mfr. Model # 1107809C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This full body vest-style fall protection harness is stainless steel with zinc plated steel hardware. It features automatic stand-up back D-ring enables efficient dorsal connections, integrated suspension trauma straps, equipped with auto-resetting lanyard, keepers for fast and easy parking of snap hooks

Technical Specs

  • Item Harness
  • Safety Features Belt
  • Harness Colour Yellow
  • Harness Sizing XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing, Positioning
  • RFID Equipped Yes
  • Features Automatic Stand-Up Back D-Ring Enables Efficient Dorsal Connections, Built-in Pockets, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabineers, Impact Indicator, Integrated Suspension Trauma Straps, Internal Mesh Lining
  • Series Delta
  • Harness Style Vest
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Back, Waist
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest, Side
  • CSA Standards Met CSA Z259.10
  • Hardware Material Stainless Steel, Zinc Plated Steel
  • With Belt Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list