!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RFID FULL BODY HARNESS W/BELT, S, 420 LBS, QUICK-CONNECT

RFID FULL BODY HARNESS W/BELT, S, 420 LBS, QUICK-CONNECT

DBI-SALA

RFID FULL BODY HARNESS W/BELT, S, 420 LBS, QUICK-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RFID FULL BODY HARNESS W/BELT, S, 420 LBS, QUICK-CONNECT

RFID FULL BODY HARNESS W/BELT, S, 420 LBS, QUICK-CONNECT

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,989.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1122222C
  • Mfr. Model # 1122222C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ANSI/CSA/OSHA-certified, RFID-equipped, small full-body harness has quick-connect chest and leg strap buckles. It has an aluminum D-ring that is located at the back, front, hip, and shoulder. This harness has a weight capacity of 420 pounds and can be used in rescue and climbing-based applications.

Technical Specs

  • Item Fall Protection Harnesses
  • Chest Strap Buckles Quick-Connect
  • Harness Sizing S
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing, General Use, Positioning
  • RFID Equipped Yes
  • ANSI Standards Met ANSI Z359.0, ANSI Z359.1, ANSI Z359.2, ANSI Z359.3, ANSI Z359.4, ANSI A10.32
  • Hardware Material Aluminum
  • Webbing Coating Polyurethane
  • With Belt Yes
  • Harness Style Crossover
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Hip
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest, Hip, Shoulder
  • CSA Standards Met CSA Z259.10
  • Features Duo-Lok Quick Connect Buckles, Repel Technology Webbing, Hybrid Comfort Padding, Tongue Buckle Body Belt, Suspension Trauma Straps
  • Series ExoFit NEX
  • Webbing Material Repel Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list