!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FULL-BODY HARNESS, 420 LBS, WORK POSITIONING/LADDER CLIMBING, GRY/BL, SZ M, ALUMINUM & POLYESTER

FULL-BODY HARNESS, 420 LBS, WORK POSITIONING/LADDER CLIMBING, GRY/BL, SZ M, ALUMINUM & POLYESTER

DBI-SALA

FULL-BODY HARNESS, 420 LBS, WORK POSITIONING/LADDER CLIMBING, GRY/BL, SZ M, ALUMINUM & POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL-BODY HARNESS, 420 LBS, WORK POSITIONING/LADDER CLIMBING, GRY/BL, SZ M, ALUMINUM & POLYESTER

FULL-BODY HARNESS, 420 LBS, WORK POSITIONING/LADDER CLIMBING, GRY/BL, SZ M, ALUMINUM & POLYESTER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,080.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1112541C
  • Mfr. Model # 1112541C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This work positioning and ladder climbing harness has a CSA standard, made in size medium, and is blue and grey in colour. This harness also has quick-connect buckles in the chest and leg straps. With a 420-pound weight capacity, this full-body harness has a D-ring made of aluminum and webbing made of polyester.

Technical Specs

  • Item Harness
  • Safety Features Belt
  • Harness Colour Blue, Grey
  • Harness Sizing M
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing, Positioning
  • RFID Equipped Yes
  • Hardware Material Zinc Plated Steel
  • Webbing Material Polyester
  • Harness Style Vest
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Back, Leg, Shoulder, Waist
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest, Side
  • Features Automatic Stand-Up D-Ring Enables Efficient Dorsal Connections, Breathable Mesh Back Pad, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabineers, Personal SRL Adapter
  • Series ExoFit STRATA
  • With Belt Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list