!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VEST-STYLE HARNESS, 420 LBS, BACK D-RING

VEST-STYLE HARNESS, 420 LBS, BACK D-RING

DBI-SALA

VEST-STYLE HARNESS, 420 LBS, BACK D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEST-STYLE HARNESS, 420 LBS, BACK D-RING

VEST-STYLE HARNESS, 420 LBS, BACK D-RING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1101828C
  • Mfr. Model # 1101828C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ANSI-certified, yellow, vest-style harness with mating chest and tongue-style leg strap buckles. It has a polyester webbed steel D-ring that is located at the back. This harness has a weight capacity of 420 pounds and can be used in general industrial applications.

Technical Specs

  • Item Harness
  • Safety Features Belt
  • Includes Padding Yes
  • Torso Adjustment Revolver
  • D-Ring Locations Side
  • ANSI Standards Met ANSI Z359.1
  • Webbing Coating Nomex
  • With Belt Yes
  • Harness Style Crossover
  • Harness D-Ring Material Aluminum
  • Padding Location Back
  • Weight Capacity 310 lb
  • RFID Equipped Yes
  • Series Delta
  • Webbing Material Nylon, Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list