!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, FULL-BODY POSITION/RESCUE, VFIT/CSA Z259.10/BACK/HIP/SHOULDER RINGS, GREY, M/L, NYLON/AL

HARNESS, FULL-BODY POSITION/RESCUE, VFIT/CSA Z259.10/BACK/HIP/SHOULDER RINGS, GREY, M/L, NYLON/AL

MSA

HARNESS, FULL-BODY POSITION/RESCUE, VFIT/CSA Z259.10/BACK/HIP/SHOULDER RINGS, GREY, M/L, NYLON/AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, FULL-BODY POSITION/RESCUE, VFIT/CSA Z259.10/BACK/HIP/SHOULDER RINGS, GREY, M/L, NYLON/AL

HARNESS, FULL-BODY POSITION/RESCUE, VFIT/CSA Z259.10/BACK/HIP/SHOULDER RINGS, GREY, M/L, NYLON/AL

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $591.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10195122
  • Mfr. Model # 10195122
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Medium/large, this grey, full-body harness meets CSA standard Z259.10. V-FIT racing-style harness has a patent-pending RaceFLEX chest connection and buckle system, which eliminates the need for chest straps and buckles. Includes tongue-buckle leg connections. Anodized forged aluminum D-rings are located at the back, hip, and shoulder, and with dedicated attachment points for Personal Fall Limiters, the D-ring at the back remains free. Pull-down adjustment.

Technical Specs

  • Item Fall Protection Harnesses
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Stainless Steel
  • Includes Padding No
  • Padding Location No Padding
  • Weight Capacity 400 lb
  • D-Ring Locations Back, Hip, Shoulder
  • CSA Standards Met CSA Z259.10
  • Hardware Material Steel
  • Webbing Coating Uncoated
  • With Belt No
  • Harness Style Vest
  • Harness Colour Grey
  • Harness Sizing M
  • Leg Strap Buckles Tongue
  • Torso Adjustment Mating
  • Harness Application Confined Spaces, Positioning
  • RFID Equipped Yes
  • Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
  • Series V-FIT(TM) Safety Harness
  • Webbing Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list