!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, 420 LBS, QUICK-CONNECT BUCKLES, BLACK, SIZE M, PLASTIC & KEVLAR/NOMEX

HARNESS, 420 LBS, QUICK-CONNECT BUCKLES, BLACK, SIZE M, PLASTIC & KEVLAR/NOMEX

DBI-SALA

HARNESS, 420 LBS, QUICK-CONNECT BUCKLES, BLACK, SIZE M, PLASTIC & KEVLAR/NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, 420 LBS, QUICK-CONNECT BUCKLES, BLACK, SIZE M, PLASTIC & KEVLAR/NOMEX

HARNESS, 420 LBS, QUICK-CONNECT BUCKLES, BLACK, SIZE M, PLASTIC & KEVLAR/NOMEX

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,509.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1113321C
  • Mfr. Model # 1113321C
  • UNSPSC # 46182303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

Made black in colour, this harness is made with Kevlar(R) and Nomex(R) webbing, and a plastic D-ring, with a CSA standard. This harness comes in size medium with a weight capacity of 420 pounds, and has quick-connect buckles in the leg and chest straps.

Technical Specs

  • Item Fall Protection Harnesses
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Back, Shoulder, Leg
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Side
  • ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Hardware Material Zinc Plated Steel
  • Webbing Material Kevlar(R), Nomex
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing M
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application General Use, Positioning
  • RFID Equipped Yes
  • Features Automatic Stand-Up Back D-Ring Enables Efficient Dorsal Connections, Dual-Locking Quick Connect Buckles Lock to Harness Webbing and Prevent Adjustments from Slipping, Integrated Suspension Trauma Straps, Leather Insulators, Built-In Lanyard Keepers, Impact Indicator, Integrated Flame-Resistant Trauma Straps
  • Series ExoFit NEX
  • With Belt Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list