!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARDNESS TESTER,UNIVERSAL D IMPACT

HARDNESS TESTER,UNIVERSAL D IMPACT

REED INSTRUMENTS

HARDNESS TESTER,UNIVERSAL D IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARDNESS TESTER,UNIVERSAL D IMPACT

HARDNESS TESTER,UNIVERSAL D IMPACT

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,428.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52ZK72
  • Mfr. Model # R9030
  • UNSPSC # 41114611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.73 lbs

Technical Specs

  • Item Hardness Tester
  • Scales Rockwell HRA 59 to 85, Rockwell HRB 13 to 100, Rockwell HRC 20 to 68, Brinell HB 19 to 651, Leeb HLD 170 to 960, Vickers HV 80 to 967, Shore HS 30 to 100
  • Resolution 128 x 32
  • Output Digital Display
  • Includes Impact Device, Supporting Ring, Leeb Test Block, Brush, Charger, Software, USB Cable and Carrying Case
  • Type Universal D Impact
  • Measuring Range HLD 170 to 960, HRA 59 to 85, HRB 13 to 100, HRC 20 to 68, HB 19 to 651, HV 80 to 967, HS 30 to 100
  • Indenter Tugsten
  • Features Real-Time Clock, Mini USB Data Interface, Rechargeable Lithium Battery

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list