!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARDNESS TESTER,10 TO 90 HA,A SCALE

HARDNESS TESTER,10 TO 90 HA,A SCALE

REED

HARDNESS TESTER,10 TO 90 HA,A SCALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARDNESS TESTER,10 TO 90 HA,A SCALE

HARDNESS TESTER,10 TO 90 HA,A SCALE

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $507.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REEHT6510A
  • Mfr. Model # HT-6510A
  • UNSPSC # 41114611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Hardness Tester
  • Measuring Range 10 to 90 HA
  • Indenter Ball
  • Work Surface Depth (In.) 0.01
  • Output Digital Display
  • Includes Wrist Strap, Test Block, Batteries, Hard Carrying Case
  • Scales A
  • Resolution 0.1 HA
  • Work Surface Width (In.) 0.01
  • Max. Workpiece Height (In.) 6-13/32
  • Features Measure Hardness of Rubber, Elastomers, Natural Rubber, Neoprene, Polyester, Resin, Leather and PVC, Pocket Sized with Integrated Probe, Maximum and Average Functions, Zero Adjustment Button, Low Battery Indicator, Auto Shut-Off

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list