!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARD START KIT,PLASTIC/METAL

HARD START KIT,PLASTIC/METAL

SUPCO

HARD START KIT,PLASTIC/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD START KIT,PLASTIC/METAL

HARD START KIT,PLASTIC/METAL

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNT3W1
  • Mfr. Model # 3W1
  • UNSPSC # 26101759
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Hard Start Kit
  • For Cooling Capacity Range 1 to 3 ton
  • Relay Type Mechanical Potential Relay
  • Control Voltage 208 to 277V AC
  • Minimum Horsepower Rating 1 hp
  • Product Type Hard Start Kit
  • Pick Up Voltage 162 to 175V AC
  • Voltage Sensing Voltage Sensing
  • Overall Height 2 1/4 in
  • Application Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
  • Frequency 50/60 Hz
  • Phase Single
  • OEM Replacement Part Number CSRU1
  • Capacitor Microfarad Rating 88-108 MFD
  • For Compressor Type Reciprocating, Scroll
  • Instant Restart Instant Restart
  • Maximum Horsepower Rating 3 hp
  • Number of Wires 3 Wire
  • Includes EZ Clamp Bracket
  • Drop Out Voltage 40 to 90V AC
  • Standards NATE, UL Listed
  • Overall Depth 6 1/4 in
  • Current Rating 35 A
  • Overall Width 2 1/4 in
  • Maximum Capacitor Voltage 330V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list