!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARD HAT LABEL, CONTRACTOR, RECTANGLE, SELF-ADHESIVE, REFLECTIVE SILVER/BLACK, 1 IN W, PK 24

HARD HAT LABEL, CONTRACTOR, RECTANGLE, SELF-ADHESIVE, REFLECTIVE SILVER/BLACK, 1 IN W, PK 24

DENTEC

HARD HAT LABEL, CONTRACTOR, RECTANGLE, SELF-ADHESIVE, REFLECTIVE SILVER/BLACK, 1 IN W, PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT LABEL, CONTRACTOR, RECTANGLE, SELF-ADHESIVE, REFLECTIVE SILVER/BLACK, 1 IN W, PK 24

HARD HAT LABEL, CONTRACTOR, RECTANGLE, SELF-ADHESIVE, REFLECTIVE SILVER/BLACK, 1 IN W, PK 24

DENTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.93 / EACH

EHC: EHC :
Min Qty 14 = $55.02

Compliance and Restrictions

  • None

This product must be purchased in quantities of 14 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN13HL-CONTRACTOR
  • Mfr. Model # 13HL-CONTRACTOR
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This self-adhesive, rectangular hard hat label had a width of one inch and comes on a sheet of 24. Written in black, the label reads "CONTRACTOR" on a reflective silver background. It is made for indoor and outdoor use and is written in English.

Technical Specs

  • Item Hard Hat Label
  • Legend Contractor
  • Legend Colour Black
  • Legend Style Text
  • Write on Surface No
  • Laminated No
  • Metal Detectable No
  • Legend/Background Colour Reflective Silver
  • Language English
  • Width 1"
  • Background Colour Reflective Silver
  • Shape Rectangle
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes
  • No. of Labels 24

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list