!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT HARD HAT HEADBULB, LED, POLYCARBONATE, BLACK/RED, 5 7/8 IN LENGTH, BOLT MOUNT

BOLT HARD HAT HEADBULB, LED, POLYCARBONATE, BLACK/RED, 5 7/8 IN LENGTH, BOLT MOUNT

MILWAUKEE

BOLT HARD HAT HEADBULB, LED, POLYCARBONATE, BLACK/RED, 5 7/8 IN LENGTH, BOLT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT HARD HAT HEADBULB, LED, POLYCARBONATE, BLACK/RED, 5 7/8 IN LENGTH, BOLT MOUNT

BOLT HARD HAT HEADBULB, LED, POLYCARBONATE, BLACK/RED, 5 7/8 IN LENGTH, BOLT MOUNT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2118-21
  • Mfr. Model # 2118-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

This Bolt series hard hat headlamp is made of polycarbonate and features charging indicator, 2 foot heavy duty USB-c charging cord, 70 degree pivoting light head to direct light where needed, button provides battery charge status, cam lock mounted battery pack for secure. In addition, it includes batteries. It also has 1 redlithium batteries, and a two-year manufacturer's warranty.

Technical Specs

  • Item Hard Hat Headlamp
  • Includes Batteries Yes
  • Number of Batteries 1
  • Beam Pattern Flood
  • Body Material Polycarbonate
  • Maximum Beam Distance 35 m
  • Run Time at Maximum Brightness 4 hr
  • Battery Location Back
  • Beam Focus Fixed
  • Head Adjustability Pivots
  • Intrinsically Safe No
  • Mount Type BOLT Mount
  • Switch Type Push Button
  • Brightness Levels 25, 150, 400, 600 lm
  • Lighting Technology LED
  • Manufacturer Warranty Length 2 yr
  • Mounting Location Head
  • Overall Length 5 7/8 in
  • Resistance Properties Dust Resistant, Water Resistant
  • Strap Material No Strap
  • Special Features Charging Indicator Light
  • Battery Chemistry Redlithium
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Black, Red
  • Number of Light Output Modes 4
  • Maximum Brightness 600 lm
  • Weight with Batteries 0.6 lb
  • Rechargeable Yes
  • Includes Secondary Light No
  • Drop Rating 2 m
  • IP Rating IP54
  • Switch Location Body
  • Beam Colour White
  • Features 2 ft Heavy Duty USB-C Charging Cord, 70 Degrees Pivoting Light Head to Direct Light where Needed, Button Provides Battery Charge Status, Cam Lock Mounted Battery Pack for Secure and Balanced Rear Attachment, Flexible Wire Routing Design for Full Functionality of All Bolt Accessories, Low-Profile Design for Face Shield Clearance
  • Light Output Modes Economy, High, Low, Medium
  • Maximum Run Time 32 hr
  • Overall Height 2 1/2 in
  • Overall Width 2 1/2 in
  • Run Time Levels 4 hr, 8 hr, 32 hr
  • Series Bolt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list