!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANGING BIN WALL SYSTEM, MULTI, 5 3/8 X 4 1/8 X 3 IN, POLYPROPYLENE

HANGING BIN WALL SYSTEM, MULTI, 5 3/8 X 4 1/8 X 3 IN, POLYPROPYLENE

LOCBIN

HANGING BIN WALL SYSTEM, MULTI, 5 3/8 X 4 1/8 X 3 IN, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANGING BIN WALL SYSTEM, MULTI, 5 3/8 X 4 1/8 X 3 IN, POLYPROPYLENE

HANGING BIN WALL SYSTEM, MULTI, 5 3/8 X 4 1/8 X 3 IN, POLYPROPYLENE

LOCBIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TIN3210MCWS
  • Mfr. Model # 3-210MCWS
  • UNSPSC # 24112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.18 lbs

Product Details

These kits are designed for storing small tools and loose parts to provide flexibility when mounting and arranging bins individually. This multi-colour wall system is made of polypropylene. It measures 5 3/8 x 4 1/8 x 3 inches.

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Width 4-1/8 in
  • Inside Length 4-3/4 in
  • Inside Height 2-13/16 in
  • Load Capacity 12 lb
  • Colour Multi
  • Use with Grainger Divider No. 65DE29
  • No. of Divider Slots Short 0
  • ESD Conductive No
  • Outside Length 5-3/8 in
  • Outside Height 3 in
  • Inside Width 3-9/16 in
  • Volume Capacity 3693 cu in
  • Material Polypropylene
  • Use Divider No. 4-210
  • No. of Divider Slots Long 1
  • Includes Molded Slots for ID Labels, (24) ID Labels, (24) Multi-Colored LocBins, (2) Packs Wall Mount Rails with Hardware
  • Surface Resistivity 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list