!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,774.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKEMDA550FPC
  • Mfr. Model # FLUKE-MDA-550/FPC
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.1 lbs

Technical Specs

  • Item Handheld Oscilloscope
  • Channels 4
  • True RMS Yes
  • Interface 32 GB or Smaller 2 GB USB Stick, Mini-USB to USB Cable, Wi-Fi Link
  • Battery Type Li-Ion
  • Battery Pack Recharge Time (Hr.) 5 hr
  • Includes (1) BC190 Charger/Power Adapter, (1) BP 291 Li-ion Battery Pack, (1) SVS-500 Shaft Voltage Set, (1) VPS410-II-R 10:1 500MHz Voltage Probe, (2) Extension Rod and Magnetic Base, (3) Brush, (3) i400s AC Current Clamp, (3) VPS421 100:1 High Voltage Probes with Alligator Clips, FlukeView-2 PC Software, C437-II Carrying Case with Rollers, Probe Holder, Wi-Fi Dongle
  • Bandwidth (MHz) 500 MHz
  • Display 133 mm x 90 mm
  • Waveform / Measurement Stored 10 Recording
  • Safety Rating CAT III 1000V / CAT IV 600V
  • Battery Life 7 hr
  • Features Built-In Report Writing Capabilities, Guided Testing with Graphical Step-By-Step Connection Diagrams, Preset Measurement Profiles

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list