!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,107.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE190504IIIS
  • Mfr. Model # FLUKE-190-504-III-S
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item Handheld Oscilloscope
  • Channels 4
  • True RMS Yes
  • Waveform / Measurement Stored (1) 190-XX2 or (2) 190-X04 Mathematical Operations on 2 Input Channels (A and B, C and D): Add, Subtract, Multiply, Frequency Spectrum using FFT, X-Y-mode
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Real Time Clock Yes
  • Input Sensitivity 2 mV to 100 V/div (Direct 1:1): 20 mV to 1000 V/div (With 10:1 Probe): 200 mV to 10 kV/div (With 100:1 Probe)
  • Glitch Capture 8 ns Peak Detect on each Channel
  • Safety Rating EN61010-1, Pollution Degree 2: IEC 61010-2-030: CAT IV 600 V/CAT III 1000 V
  • Features Automatically Capture, View and Analyze Complex Waveforms, Large, Bright Color Display for Easy In-The-Field Viewing, upto Four Independent Floating Isolated Inputs, upto 1000 V, USB and Wi-Fi Download for Analyzing Data with Flukeview(R) Software
  • Includes (4) PC TRM50 Cable Terminators, (4x) VPS410-Ii Probe, BC190/830 Power Adapter, BP291 Li-Ion Battery Pack, CXT293 Carrying Case, DWA-131 Wi-Fi Dongle, Flukeview Activation Instructions (Paper), Hand Strap, Hanging Strap, Power Cord Set, Printed Instructions, Scopemeter Test Tool, USB Cable
  • Bandwidth (MHz) 500 MHz
  • Display 5.3 in x 3.5 in Full Color High Brightness LCD
  • Sampling Rate 5 GS/s
  • Max. Record Length 10k/ Channel, 30,000 Points per Channel (Scope Record mode)
  • Cursors and Zoom Ranges from Full Record Overview to Zoom in upto Sample Level
  • Triggering Mode Automatic Connect-and-View(TM)
  • Persistence Off/Short/Medium/Long/Infinite and Envelope Mode
  • Interface USB
  • Battery Type Li-Ion
  • Calibration Certificate No
  • Manufacturers Warranty Length 1 yr on Battery and Accessories, 3 yr on Main Instrument

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list