!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

HANDHELD OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,393.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE190504FPC
  • Mfr. Model # FLUKE-190-504/FPC
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.53 lbs

Technical Specs

  • Item Handheld Oscilloscope
  • Channels 4
  • True RMS Yes
  • Waveform / Measurement Stored Measurement Data is Initially Stored in RAM, which is Maintained by the Main Battery with a 30 Seconds Back-up when Battery is Exchanged
  • Real Time Clock Yes
  • Input Sensitivity 2 mV to 100 V/div
  • Glitch Capture 8 ns
  • Safety Rating CAT III 1000V / CAT IV 600V
  • Battery Life 7 hr
  • Includes BC190 Battery Charger/Mains Adapter, BP291, 4800 mAh Li-Ion battery, FlukeView ScopeMeter Demo Package (Restricted Functionality), Hang Strap, User Manuals on CD-ROM, USB Interface Cable, VPS410 Voltage Probe Sets
  • Bandwidth (MHz) 500 MHz
  • Display 153 mm Full Color LCD with Fast Update Rate
  • Sampling Rate 5 GS/s
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Triggering Mode Connect-and-View, Delay, Dual Slope, Edge, Free Run, N-Cycle, Selectable Pulse Width, Single Shot, Video, Video Line
  • Persistence Digital Persistence Off/Short/Medium/Long/Infinite and Envelope Mode
  • Interface USB
  • Battery Type Li-Ion
  • Features Advanced Automatic Measurements, Power (VPWM, VA, W, PF) and Time (mAs, V/s, w/s), Connect-and-View(TM) Continuous Auto-Trigger, Single Shot, Pulse Width and Video Triggering, IP-51 Rated for Dust and Drip Proof to Withstand Harsh Environments, TrendPlot, Trend Measurement Readings for up to 22 days
  • Manufacturers Warranty Length 3 yr on Main Instrument

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list