!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD MICROMANOMETER, 0 TO 16 IN WC

HANDHELD MICROMANOMETER, 0 TO 16 IN WC

FLUKE

HANDHELD MICROMANOMETER, 0 TO 16 IN WC close
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
HANDHELD MICROMANOMETER, 0 TO 16 IN WC

HANDHELD MICROMANOMETER, 0 TO 16 IN WC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,061.77 / EACH
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
  • Item # FET922/KIT
  • Mfr. Model # 922/KIT
  • UNSPSC # 41112300
  • CATALOGUE PAGE # 198
  • Shipping Weight 3.62 lbs

Product Details

Air quality tester, airflow meter, measurements included: 0 degrees Celsius to 50 degrees Celsius, plus or minus 4,000 pascals air velocity of feet per minute, 0 - 99,999 airflow CFM,

Technical Specs

  • Item Airflow Meter
  • Minimum Pressure -16 in wc
  • Process Connection Size 1/8 in, 3/16 in
  • Digital Display Features 5 Digit LCD
  • Includes Fluke 922 Airflow Meter, 12 in Pitot tube, Two Rubber Hoses, TPak Magnetic Strip, TPak Strap, 9 in, TPak Latch Tab, (4) AA Batteries 1.5 V Alkaline, Hard Carrying Case
  • Wireless Connectivity No
  • Pressure Units cfm, fpm, Pa
  • Air Velocity Accuracy +/-2.50% of Reading at 2,000 fpm
  • Air Volume Resolution 1 cu m/hr, 1 cfm, 1 L/sec
  • Auto Power Off Yes
  • Battery Type AA
  • Data Hold Yes
  • IP Rating IP40
  • Maximum Operating Pressure 10 psi
  • Minimum Air Volume 0 cfm, 0 cu m/hr, 0 L/sec
  • Operating Pressure Range -4 to 4 kPa
  • Pressure Resolution 1 Pa
  • Storage Temperature Range -40 Degrees to 140 Degrees F
  • Maximum Pressure 16 in wc
  • Pressure Accuracy +/-1%
  • Process Connection Type Hose Barb
  • Includes Batteries Yes
  • Calibration Certificate Included No
  • Maximum Air Volume 99,999 cu m/hr, 99,999 cfm, 99,999 L/sec
  • Maximum Air Velocity 16,000 fpm
  • Air Velocity Resolution 0.001 mps, 1 fpm
  • Application Air
  • Batteries Required Yes
  • Compatible with Product Type Pitot Tubes
  • For Use With Air or Non-Corrosive Dry Gases
  • Manufacturers Warranty Length 2 yr.
  • Maximum Operating Temperature 122 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Pressure Range 0 to 16" WC
  • Standards EN61326-1, MIL-PREF-28800F