!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD MANOMETER KIT.0 TO 20.00 I

HANDHELD MANOMETER KIT.0 TO 20.00 I

DWYER INSTRUMENTS

HANDHELD MANOMETER KIT.0 TO 20.00 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD MANOMETER KIT.0 TO 20.00 I

HANDHELD MANOMETER KIT.0 TO 20.00 I

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,098.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XFW5
  • Mfr. Model # 475-1-FM-AV
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Technical Specs

  • Item Handheld Digital Manometer Kit
  • Minimum Pressure 0 in wc
  • Process Connection Size 1/8 in, 3/16 in
  • Digital Display Features 4 Digit LED
  • Includes Batteries Yes
  • Calibration Certificate Included No
  • Air Velocity Accuracy +/-0.50% of Full Scale from 60 Degrees F to 78 Degrees F (15.6 Degrees C to 25.6 Degrees C), +/-1.50% of Full Scale from 32 Degrees F to 60 Degrees F: 78 Degrees F to 104 Degrees F (0 Degrees C to 15.6 Degrees C and 25.6 Degrees C to 40 Degrees C)
  • Auto Power Off Yes
  • Battery Type 9V
  • Display Units in wc
  • Housing Height 5.875 in
  • Housing Material Aluminum
  • Manufacturers Warranty Length 1 yr.
  • Maximum Operating Temperature 140 Degrees F
  • Operating Pressure Range 0 to 20 in wc
  • Overall Length 0.906 in
  • Pressure Range 0 to 20 In WC
  • Safety Rating Class I Div. 2 Group A, B, C, D
  • Weight 10.8 oz
  • Maximum Pressure 20 in wc
  • Pressure Accuracy +/-0.5% of Full Scale
  • Process Connection Type Hose Barb
  • Series 475
  • Includes Battery, Hard Case, Pitot Tube, Hose, Step Drill, Air Velocity Calculator and Instructions
  • Pressure Units in wc
  • Application Natural Gas: Air
  • Batteries Required Yes
  • Compatible with Product Type Boilers, HVAC Systems
  • For Use With Air and Compatible Combustible Gases
  • Housing Length 2.812 in
  • Low Battery Indicator Yes
  • Maximum Operating Pressure 10 psi
  • Minimum Operating Temperature 0 Degrees F
  • Overall Height 6.5 in
  • Overall Width 2.812 in
  • Pressure Resolution 0.01 in wc
  • Storage Temperature Range -4 Degrees to 176 Degrees F

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list