!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD MANOMETER,0 TO 40.00 IN WC

HANDHELD MANOMETER,0 TO 40.00 IN WC

DWYER INSTRUMENTS

HANDHELD MANOMETER,0 TO 40.00 IN WC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD MANOMETER,0 TO 40.00 IN WC

HANDHELD MANOMETER,0 TO 40.00 IN WC

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $532.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XFW3
  • Mfr. Model # 475-2-FM
  • UNSPSC # 41103311
  • CATALOGUE PAGE # 176
  • Shipping Weight 0.73 lbs

Technical Specs

  • Item Handheld Digital Manometer
  • Minimum Pressure 0 in wc
  • Process Connection Size 1/8 in, 3/16 in
  • Includes Batteries Yes
  • NIST Traceable Certificate No
  • Pressure Units in wc
  • Batteries Required Yes
  • Connection Size 1/8 in, 3/16 in
  • For Tubing Diameter 1/8 in, 3/16 in
  • Housing Height 5.875 in
  • Housing Material Aluminum
  • Intrinsically Safe Yes
  • Manufacturers Warranty Length 1 yr.
  • Maximum Operating Temperature 140 Degrees F
  • Number of Connections 2
  • Operating Pressure Range 0 to 40 in wc
  • Overall Length 0.906 in
  • Pressure Resolution 0.01 in wc
  • Standards Class I, Div 1, Group A, B, C, D, T4
  • Type of Pressure Differential, Negative, Positive
  • Zero Button Yes
  • Maximum Pressure 40 in wc
  • Pressure Accuracy +/-0.5%
  • Process Connection Type Hose Barb
  • Digital Display Features 4 Digit LED
  • Series 475
  • Auto Power Off Yes
  • Battery Type 9 V
  • Connection Type Fits 1/8 or 3/16 in ID Tubing
  • For Use With Air and Compatible Combustible Gases
  • Housing Length 2.812 in
  • Includes Battery and Instructions
  • Low Battery Indicator Yes
  • Maximum Operating Pressure 10 psi
  • Minimum Operating Temperature 0 Degrees F
  • Number of Pressures Measured Dual, Single
  • Overall Height 6.5 in
  • Overall Width 2.812 in
  • Safety Rating Class I Div. 2 Group A, B, C, D
  • Storage Temperature Range -4 Degrees to 176 Degrees F
  • Weight 10.8 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list