!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD BLOWER,600 CFM MAX AIR FLOW

HANDHELD BLOWER,600 CFM MAX AIR FLOW

DEWALT

HANDHELD BLOWER,600 CFM MAX AIR FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD BLOWER,600 CFM MAX AIR FLOW

HANDHELD BLOWER,600 CFM MAX AIR FLOW

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $581.08 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCBL772X1
  • Mfr. Model # DCBL772X1
  • UNSPSC # 27112701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Blowers and Vacuums Power Type Cordless Electric
  • Max. Air Flow 600 cfm
  • Battery Included / Bare Tool Battery Included
  • Weight 9.1 lb
  • Number of Wheels 0
  • Blowers and Vacuums Battery Voltage 60 V
  • Battery Amperage 9.0 Ah
  • Voltage 60V
  • Blowers and Vacuums Air Speed Range 125 to 150 mph
  • Item Handheld Blower
  • Charger Replacement 11A157
  • Fuel Type Battery
  • Compliance UL
  • Max. Air Speed 125 mph
  • dBA 68 dBA
  • Speed Control Variable
  • Battery Type Li-Ion
  • Charge Time 1.25 hr
  • Includes Concentrator Nozzle, Battery, Charger
  • Vacuum Function No
  • Blowers and Vacuums Air Flow Range 501 to 600 cfm
  • Included Charger Yes
  • Battery Number 53JH17

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list