!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD BLOWER,GAS,CARB,25.4 CC,151 - 175 MPH,401 - 500 CFM,70 DB,9.8 LB,20.3 OZ TANK

HANDHELD BLOWER,GAS,CARB,25.4 CC,151 - 175 MPH,401 - 500 CFM,70 DB,9.8 LB,20.3 OZ TANK

ECHO

HANDHELD BLOWER,GAS,CARB,25.4 CC,151 - 175 MPH,401 - 500 CFM,70 DB,9.8 LB,20.3 OZ TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD BLOWER,GAS,CARB,25.4 CC,151 - 175 MPH,401 - 500 CFM,70 DB,9.8 LB,20.3 OZ TANK

HANDHELD BLOWER,GAS,CARB,25.4 CC,151 - 175 MPH,401 - 500 CFM,70 DB,9.8 LB,20.3 OZ TANK

ECHO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $405.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPEPB2620
  • Mfr. Model # PB2620
  • UNSPSC # 27112701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.62 lbs

Product Details

This handheld leaf blower weighs 9.8 pounds and has a 20.3-ounce tank capacity. It is gas-powered, meets CARB standards, has variable speed control, and has a 25.4 CC, 2-stroke engine. It blows at 151 to 175 miles per hour, and 401 to 500 cubic feet per minute. The sound level is 70 decibels.

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Blowers and Vacuums Power Type Gas
  • Max. Air Flow 456 CFM
  • Battery Included / Bare Tool Bare Tool
  • Weight 9.8 lb.
  • Number of Wheels 0
  • Charge Time Not Battery Operated
  • Includes Tubes
  • Blowers and Vacuums Air Speed Range 151 - 175 mph
  • Item Handheld Blower
  • Fuel Type Gas
  • Compliance CARB
  • Max. Air Speed 170 mph
  • dBA 70
  • Speed Control Variable
  • Run Time Not Rated
  • Battery Amperage Not Battery Operated
  • Vacuum Function No
  • Blowers and Vacuums Air Flow Range 401 - 500 CFM
  • Included Charger No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list