!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDGUN LIGHT,ALUMINUM,LITHIUM,LED

HANDGUN LIGHT,ALUMINUM,LITHIUM,LED

NIGHTSTICK

HANDGUN LIGHT,ALUMINUM,LITHIUM,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDGUN LIGHT,ALUMINUM,LITHIUM,LED

HANDGUN LIGHT,ALUMINUM,LITHIUM,LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.61 / EACH

EHC: EHC :
Min Qty 2 = $399.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCTWM852XL
  • Mfr. Model # TWM-852XL
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Handgun Light
  • Includes Batteries Yes
  • Body Colour Black
  • Number of Light Output Modes 1
  • Maximum Brightness 850 lm
  • Alternate Battery Size CR123
  • Rechargeable No
  • Beam Colour White
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series TWM
  • Switch Type Toggle
  • Beam Distance Levels 245 m
  • Body Diameter 1 1/2 in
  • Includes (2) Pre-Installed Cross-Rail Inserts, Allen Wrench
  • Lens Material Polycarbonate
  • Light Output Modes High Constant On or Momentary
  • Overall Length 3 1/2 in
  • Power Source Battery
  • Resistance Properties Chemical Resistant, Impact Resistant
  • Standards CE Certified, UK CA, US Patent 9, 713, 217
  • Battery Size CR123
  • Number of Batteries 2
  • Body Material Aluminum
  • Maximum Beam Distance 245 m
  • Run Time at Maximum Brightness 1.75 hr
  • Battery Chemistry Lithium
  • Includes Charger No
  • Beam Focus Fixed
  • Intrinsically Safe No
  • Mount Type Rail
  • Switch Location Back Body
  • Application Law Enforcement, Military, Tactical, Police
  • Beam Intensity Levels 15,000 cd
  • Brightness Levels 850 lm
  • Lamp Life 10,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Peak Beam Intensity 15,000 cd
  • Programmable Switch No
  • Run Time Levels 1.75 hr
  • Weight with Batteries 4.5 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list