!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND WINCH, LD CAP 1000 LB, YELLOW, 7 13/64 X 5 63/64 X 10 13/64 IN, STEEL

HAND WINCH, LD CAP 1000 LB, YELLOW, 7 13/64 X 5 63/64 X 10 13/64 IN, STEEL

OZ LIFTING PRODUCTS

HAND WINCH, LD CAP 1000 LB, YELLOW, 7 13/64 X 5 63/64 X 10 13/64 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND WINCH, LD CAP 1000 LB, YELLOW, 7 13/64 X 5 63/64 X 10 13/64 IN, STEEL

HAND WINCH, LD CAP 1000 LB, YELLOW, 7 13/64 X 5 63/64 X 10 13/64 IN, STEEL

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OZLOZ1000BW
  • Mfr. Model # OZ1000BW
  • UNSPSC # 73161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This yellow hand winch is for lifting and pulling and has a spur gear type. It measures 7 13/64 x 5 63/64 x 10 13/64 inches with a 8 17/64-inch handle. It has a first layer load capacity of 1,000 pounds and a 75-foot drum capacity for a 3/16-inch cable. This winch is made from steel with a powder-coated finish.

Technical Specs

  • Item Hand Winch
  • Winch Type For Lifting/Pulling
  • Winch Gear Ratio 4.2:1
  • Overall Length 7-13/64"
  • Overall Height 10-13/64"
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Standards CE
  • Winch Gear Type Spur
  • 1st Layer Load Capacity 1,000 lbs.
  • Brake Included Yes
  • Overall Width 5-63/64"
  • Drum Capacity for 3/16 In. Cable 75 ft.
  • Frame Colour Yellow
  • Handle Length 8-17/64"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list