!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE HAND WASHING STATION: WASH-WARE, SENSOR, 0.5 GPM, 6 GALLON GREY WATER CAPACITY

PORTABLE HAND WASHING STATION: WASH-WARE, SENSOR, 0.5 GPM, 6 GALLON GREY WATER CAPACITY

ACORN

PORTABLE HAND WASHING STATION: WASH-WARE, SENSOR, 0.5 GPM, 6 GALLON GREY WATER CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE HAND WASHING STATION: WASH-WARE, SENSOR, 0.5 GPM, 6 GALLON GREY WATER CAPACITY

PORTABLE HAND WASHING STATION: WASH-WARE, SENSOR, 0.5 GPM, 6 GALLON GREY WATER CAPACITY

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,966.77 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOPS1040F31
  • Mfr. Model # PS1040-F31
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Item Portable Hand Washing Station
  • Bowl Depth 6 in
  • Bowl Shape Oval
  • Bowl Width 9 1/2 in
  • Colour Silver
  • Faucet Handle Type None
  • Faucet Installation Style Single Hole
  • Faucet Spout Shape Gooseneck
  • Flow Rate 0.5 gpm
  • Fresh Water Capacity 0 gal
  • Includes 3 in Diameter Swivel Caster, 3/4 in Supply Hose Connection, Cart Handles, Removable Grid Strainer, Wastewater Tank, Water Heater
  • Includes Faucet Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Floor
  • Number of Faucet Holes 1
  • Overall Height 36 3/4 in
  • Overall Width 16 1/2 in
  • Series Deluxe PS1000
  • Sink Type General Purpose
  • Voltage 120V AC
  • Water Inlet Connection Type GHT
  • ADA Compliance Not ADA Compliant
  • Bowl Length 14 1/2 in
  • Bowl Size 14 1/2 in x 9 1/2 in
  • CEC Compliant CEC Compliant
  • Faucet Body Material Stainless Steel
  • Faucet Hole Dia. 1 5/16 in
  • Faucet Operation Sensor
  • Finish Satin
  • For Use With Water Temperature Cold Water, Hot Water
  • Gray Water Capacity 6 gal
  • Includes Back Splash No
  • Includes Water Heater Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Length 25 in
  • Plumbing Brand Acorn Wash-Ware
  • Sink Material Stainless Steel
  • Standards ASSE 1069/1070, NSF and Lead Free Standard
  • Water Inlet Connection Size 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list