!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND WASH BASIN: FREESTANDING, NON-REFRIGERATED, 52 IN H, 14½ IN DP, ADA COMPLIANT

HAND WASH BASIN: FREESTANDING, NON-REFRIGERATED, 52 IN H, 14½ IN DP, ADA COMPLIANT

WASH-N-GO

HAND WASH BASIN: FREESTANDING, NON-REFRIGERATED, 52 IN H, 14½ IN DP, ADA COMPLIANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND WASH BASIN: FREESTANDING, NON-REFRIGERATED, 52 IN H, 14½ IN DP, ADA COMPLIANT

HAND WASH BASIN: FREESTANDING, NON-REFRIGERATED, 52 IN H, 14½ IN DP, ADA COMPLIANT

WASH-N-GO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,064.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOGWQ85SO
  • Mfr. Model # GWQ85-SO
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 226.0 lbs

Technical Specs

  • Item Hand Wash Basin
  • Fountain Actuation Front Push Button/Sensor
  • Includes Water Filter No
  • Housing Colour Green
  • Overall Height 52 in
  • Overall Width 48 in
  • Bi-Level Field Adjustable No
  • Refrigeration Non-Refrigerated
  • Vandal Resistant No
  • Basin Depth 12 in, 14 1/2 in
  • Basin Width 12 in, 14 1/2 in
  • Environment Outdoor
  • Housing Material Stainless Steel
  • Inlet Connection Type NPT
  • Manufacturer Warranty Length 1 yr
  • Maximum Flow Rate 0.5 gpm
  • Minimum Supply Line Pressure 20 psig
  • Number of Bubblers 1
  • Vandal Resistant Features Vandal Resistant Access Cover
  • Station Type Bi-Level Fountain, Bottle Filling Dispenser
  • Bottle Dispenser Actuation Sensor
  • ADA Compliant ADA Compliant
  • Housing Finish Powder Coated
  • Overall Depth 14 1/2 in
  • Mounting Location Freestanding
  • Includes Pet Bowl No
  • Power Source Battery
  • Standards ANSI A117.1, CHSC 116875, NSF/ANSI 61, Public Law 111-380
  • Basin Material Stainless Steel
  • Drain Outside Diameter 1 1/4 in
  • Features Access Door for Easy Maintenance, Deep Round Hand Wash Bowl, J-Spout Sensor Faucet, Multi-Stream Laminar Flow to Reduce Splashing
  • Includes 100 Mesh Inlet Strainer, Battery Pack, Lead and Cyst Filter
  • Inlet Pipe Size 1/2 in
  • Maximum Constant Stream Pressure 105 psig
  • Minimum Constant Stream Pressure 20 psig
  • Mounting Hole Diameter 5/8 in
  • Number of Mounting Holes 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list