!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND TOWELS, 1-PLY, KLEENEX ULTRA SOFT, POP-UP, 120 SHEETS, 18 PK

HAND TOWELS, 1-PLY, KLEENEX ULTRA SOFT, POP-UP, 120 SHEETS, 18 PK

KLEENEX

HAND TOWELS, 1-PLY, KLEENEX ULTRA SOFT, POP-UP, 120 SHEETS, 18 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND TOWELS, 1-PLY, KLEENEX ULTRA SOFT, POP-UP, 120 SHEETS, 18 PK

HAND TOWELS, 1-PLY, KLEENEX ULTRA SOFT, POP-UP, 120 SHEETS, 18 PK

KLEENEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.05 / CASE of 18

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB01701
  • Mfr. Model # 01701
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This Kleenex Ultra Soft hand towel is made of one-ply paper with a minimum of 10% post-consumer recycled content which meets the EPA minimum standards for post-consumer waste, ECOLOGO and Forest Stewardship Council certifications. It comes in white and each sheet measures 10 1/4 length x 9 inches width. The hand towels come in a pop-up box and have 18 packs per unit with 120 sheets in each pack.

Technical Specs

  • ItemFacial Tissues
  • ColourWhite
  • Sheet Width9 in
  • Number of Sheets120
  • Sheet Size9 in x 10 1/4 in
  • Product Series Kleenex(R) Pop-up(TM) Hand Towel
  • Ply 1
  • Sheet Length 10 1/4 in
  • Compatible Mfg. Model Number 9924
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list