!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 20 IN X 16 IN BOWL SIZE, 8 IN BOWL DP, 18 GA

HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 20 IN X 16 IN BOWL SIZE, 8 IN BOWL DP, 18 GA

ADVANCE TABCO

HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 20 IN X 16 IN BOWL SIZE, 8 IN BOWL DP, 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 20 IN X 16 IN BOWL SIZE, 8 IN BOWL DP, 18 GA

HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 20 IN X 16 IN BOWL SIZE, 8 IN BOWL DP, 18 GA

ADVANCE TABCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,340.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29VK73
  • Mfr. Model # 7-PS-45
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.7 lbs

Technical Specs

  • Item Hand Sink
  • Back Splash Height 8 in
  • Bowl Length 20 in
  • Bowl Size 20 in x 16 in
  • CEC Compliant CEC Compliant
  • Drain Opening 3 1/2 in
  • Faucet Handle Type Lever
  • Faucet Installation Style Centerset
  • Faucet Operation Dual Manual Handle
  • Finish Satin
  • Gauge 18 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 90 day
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 2
  • Overall Length 25 5/8 in
  • Plumbing Brand Advance Tabco
  • Standards cCSAus, NSF
  • Water Inlet Connection Type IPS
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 8 in
  • Bowl Shape Rectangular
  • Bowl Width 16 in
  • Colour Silver
  • Faucet Body Material Brass
  • Faucet Hole Dia. 1/2 in
  • Faucet Mounting Centers 4 in
  • Faucet Spout Shape Gooseneck
  • Flow Rate 1 gpm
  • Includes Basket Drain
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Splash
  • No. of Bowls 1
  • Overall Height 16 in
  • Overall Width 22 in
  • Sink Material Stainless Steel
  • Water Inlet Connection Size 1/2 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list