!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 14 X 10 IN BOWL SIZE, 5 IN BOWL DP, 20 GA, IPS

HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 14 X 10 IN BOWL SIZE, 5 IN BOWL DP, 20 GA, IPS

APPROVED VENDOR

HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 14 X 10 IN BOWL SIZE, 5 IN BOWL DP, 20 GA, IPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 14 X 10 IN BOWL SIZE, 5 IN BOWL DP, 20 GA, IPS

HAND SINK: ADVANCE TABCO, 1 GPM, SPLASH, 14 X 10 IN BOWL SIZE, 5 IN BOWL DP, 20 GA, IPS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,991.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9J213
  • Mfr. Model # 7-PS-62
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.15 lbs

Technical Specs

  • Item Hand Sink
  • Back Splash Height 8 in
  • Bowl Length 14 in
  • Bowl Size 14 in x 10 in
  • CEC Compliant CEC Compliant
  • Drain Opening 3 1/2 in
  • Faucet Handle Type None
  • Faucet Installation Style Centerset
  • Faucet Operation Single Knee Pedal
  • Finish Satin
  • Gauge 20 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Mounting Location - Faucet Splash
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Length 17 1/4 in
  • Plumbing Brand Advance Tabco
  • Sink Type General Purpose
  • Water Inlet Connection Size 3/8 in
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 5 in
  • Bowl Shape Rectangular
  • Bowl Width 10 in
  • Colour Silver
  • Faucet Body Material Brass
  • Faucet Hole Dia. 1 1/8 in
  • Faucet Mounting Centers 1 in
  • Faucet Spout Shape Gooseneck
  • Flow Rate 1 gpm
  • Includes Basket Drain, Keyhole Wall Mount Bracket
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 90 day
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 1
  • Overall Height 17 1/4 in
  • Overall Width 15 1/4 in
  • Sink Material Stainless Steel
  • Standards CSA, NSF
  • Water Inlet Connection Type IPS

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list