!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND SINK: ADVANCE TABCO, 1 GPM FLOW RATE, 42 IN H, 10 IN X 14 IN BOWL SIZE, 5 IN BOWL DP

HAND SINK: ADVANCE TABCO, 1 GPM FLOW RATE, 42 IN H, 10 IN X 14 IN BOWL SIZE, 5 IN BOWL DP

ADVANCE TABCO

HAND SINK: ADVANCE TABCO, 1 GPM FLOW RATE, 42 IN H, 10 IN X 14 IN BOWL SIZE, 5 IN BOWL DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SINK: ADVANCE TABCO, 1 GPM FLOW RATE, 42 IN H, 10 IN X 14 IN BOWL SIZE, 5 IN BOWL DP

HAND SINK: ADVANCE TABCO, 1 GPM FLOW RATE, 42 IN H, 10 IN X 14 IN BOWL SIZE, 5 IN BOWL DP

ADVANCE TABCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,255.14 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LMR3
  • Mfr. Model # 7-PS-90
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1694
  • Shipping Weight 31.69 lbs

Technical Specs

  • Item Hand Sink
  • Back Splash Height 8 in
  • Bowl Length 10 in
  • Bowl Size 10 in x 14 in
  • CEC Compliant CEC Compliant
  • Drain Opening 3 1/2 in
  • Faucet Handle Type None
  • Faucet Installation Style Single Hole
  • Faucet Spout Shape Gooseneck
  • Flow Rate 1 gpm
  • Includes 3 1/2 in Basket Drain and Wall Bracket, K-121 Splash Mt. Gooseneck Spout, Removable Panel for Plumbing Access, Single Pedal Valve (With Built-In Mixing Valve)
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Indoor/Outdoor Usage Indoor
  • Mounting Location - Faucet Splash
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Length 15 1/4 in
  • Plumbing Brand Advance Tabco
  • Sink Type General Purpose
  • Water Inlet Connection Size 3/8 in
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 5 in
  • Bowl Shape Rectangular
  • Bowl Width 14 in
  • Colour Silver
  • Faucet Body Material Brass
  • Faucet Hole Dia. 1 1/8 in
  • Faucet Operation Single Foot Pedal
  • Finish Satin
  • Gauge 20 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Side Splash No
  • Manufacturers Warranty Length 90 day
  • Mounting Type - Sinks Floor
  • Number of Faucet Holes 1
  • Overall Height 42 in
  • Overall Width 17 1/4 in
  • Sink Material Stainless Steel
  • Standards CSA, NSF
  • Water Inlet Connection Type NPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list