!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND LAMP,YELLOW,120V AC,IP54,18 AWG

HAND LAMP,YELLOW,120V AC,IP54,18 AWG

BAYCO

HAND LAMP,YELLOW,120V AC,IP54,18 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND LAMP,YELLOW,120V AC,IP54,18 AWG

HAND LAMP,YELLOW,120V AC,IP54,18 AWG

BAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.03 / EACH

EHC: EHC :
Min Qty 2 = $336.06

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCSL2135
  • Mfr. Model # SL-2135
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • ItemHand Lamp
  • Lighting TechnologyLED
  • Number of Brightness Levels2
  • Operating Voltage120V AC
  • Hazardous Location SpecificationNot Rated
  • IncludesCorded Light
  • Includes BulbYes
  • IP RatingIP54
  • Brightness Levels600 lm, 1,200 lm
  • Cord Wire Gauge18 AWG
  • FeaturesOctagonal Body Design, Portable, Two Built-In Magnets
  • Housing MaterialEngineered Polymer
  • Lens MaterialPolycarbonate
  • NEMA Enclosure Rating3
  • Number of Cord Wires2
  • Power Source Corded
  • Maximum Brightness 1,200 lm
  • Power Cord Length 25 ft
  • Housing Colour Yellow
  • Overall Length 16.75 in
  • Mount Type Hook, Magnet
  • Colour Rendering Index 70
  • Includes Auxiliary Outlet No
  • Cord Designation SJT
  • Current 1 A
  • Handle Style Ergonomic
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 1 yr Limited
  • NEMA Plug Configuration 1-15P
  • Standards cETLus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list