!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND LAMP,YELLOW,120V AC,IP10,18 AWG

HAND LAMP,YELLOW,120V AC,IP10,18 AWG

BAYCO

HAND LAMP,YELLOW,120V AC,IP10,18 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND LAMP,YELLOW,120V AC,IP10,18 AWG

HAND LAMP,YELLOW,120V AC,IP10,18 AWG

BAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.29 / EACH

EHC: EHC :
Min Qty 6 = $313.74

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCSL507
  • Mfr. Model # SL-507
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • ItemHand Lamp
  • Lighting TechnologyFluorescent
  • Maximum Brightness350 lm
  • Power Cord Length6 ft
  • Housing ColourYellow
  • Overall Length12.4 in
  • Mount TypeHook
  • Colour Rendering Index80
  • Includes Auxiliary OutletNo
  • Cord DesignationSJT
  • Current0.5 A
  • Handle StyleErgonomic
  • Lens MaterialPolypropylene
  • NEMA Enclosure Rating1
  • Number of Cord Wires2
  • StandardscETLus
  • Power Source Corded
  • Bulb Wattage 13 W
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Hazardous Location Specification Not Rated
  • Includes Hook
  • Includes Bulb Yes
  • IP Rating IP10
  • Brightness Levels 350 lm
  • Cord Wire Gauge 18 AWG
  • Features Electronic Ballast, Exclusive 90 Degree Cord, Nylon Tip Double Hooks, Portable
  • Housing Material Polypropylene
  • Manufacturer Warranty Length 1 yr Limited
  • NEMA Plug Configuration 1-15P
  • Replacement Bulb Part Number SL-103PDQ
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list