!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND LAMP CRD REEL LED 1140W 25FT

HAND LAMP CRD REEL LED 1140W 25FT

LUMAPRO

HAND LAMP CRD REEL LED 1140W 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
HAND LAMP CRD REEL LED 1140W 25FT

HAND LAMP CRD REEL LED 1140W 25FT

LUMAPRO

Clearance Price :
$95.55 / EACH

Your Price : $191.09 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2YKR1
  • Mfr. Model # 2YKR1
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Lamp Watts 5.0 W
  • Retractable Cord Length 25 ft
  • Max. Amps 10 A
  • Trade Designation SJT
  • Feeder Cord Ending Configuration NEMA 5-15P
  • Reel Colour Yellow
  • Feeder Cord Length 20 in
  • Reel Material Plastic
  • Overall Height 14 in
  • Magnetic Pull 12 lb
  • Special Features 450 lm Brightness, Outlet Max. Rating is 1,104 W
  • Retractable Cord Ending LED Lamp with Receptacle
  • Voltage 120V AC
  • Wire Size 16 AWG
  • Cord Colour Black
  • Retractable Cord Ending Configuration NEMA 5-15R
  • Hand Lamp Mounting Hook
  • Number of Conductors 3
  • Feeder Cord Ending Grounded Plug
  • Reel Dia. 3 1/2 in
  • Lens Material Polycarbonate
  • Number of Outlets 1
  • Standards ETL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list