!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND LAMP, LED, BATTERY, HANGING LIGHT, 50 LUMENS, 1.5V, BUILT-IN, 5000K

HAND LAMP, LED, BATTERY, HANGING LIGHT, 50 LUMENS, 1.5V, BUILT-IN, 5000K

KLEIN TOOLS

HAND LAMP, LED, BATTERY, HANGING LIGHT, 50 LUMENS, 1.5V, BUILT-IN, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND LAMP, LED, BATTERY, HANGING LIGHT, 50 LUMENS, 1.5V, BUILT-IN, 5000K

HAND LAMP, LED, BATTERY, HANGING LIGHT, 50 LUMENS, 1.5V, BUILT-IN, 5000K

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN55437
  • Mfr. Model # 55437
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This tool bag light features compatible with Klein tools tradesman pro organizer lighted tool bag, work light with swivel hook and magnet for hands-free use. In addition, it includes light, batteries, and built-in bulb. Plus it meets the standards for REACH. It also has 18 watts, has alkaline batteries.

Technical Specs

  • Item Tool Bag Light
  • Head Diameter 2 4/5 in
  • Lighting Technology LED
  • Mount Type Hook, Magnet
  • Overall Depth 1/2 in
  • Switch Type Push Button
  • Job Light Type Hanging Light
  • Includes Bulb Built-In
  • Battery Size AAA
  • Current 2.0 A
  • Frame Colour Black, Orange
  • Head Material Plastic
  • Lamp Life 50,000 hr
  • Rechargeable Yes
  • Colour Temperature 5,000K
  • IP Rating Not IP Rated
  • Maximum Brightness 50 lm
  • Operating Voltage 1.5V
  • Overall Height 2 4/5 in
  • Wattage 18 W
  • Power Source Battery
  • Battery Chemistry Alkaline
  • Brightness Levels 50 lm
  • Features Compatible with Klein Tools Tradesman Pro Organizer Lighted Tool Bag, Work Light with Swivel Hook and Magnet for Hands-Free Use
  • Head Colour Black, Orange
  • Includes Light, Batteries
  • Overall Width 1 1/2 in
  • Standards REACH

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list