!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND KNOB,STAR HANDLE/STEEL THREAD STUD,M8 X 1.25 THREAD, 40 MM THREAD L,40 MM HANDLE DIA,PLASTIC

HAND KNOB,STAR HANDLE/STEEL THREAD STUD,M8 X 1.25 THREAD, 40 MM THREAD L,40 MM HANDLE DIA,PLASTIC

J.W. WINCO

HAND KNOB,STAR HANDLE/STEEL THREAD STUD,M8 X 1.25 THREAD, 40 MM THREAD L,40 MM HANDLE DIA,PLASTIC close
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
HAND KNOB,STAR HANDLE/STEEL THREAD STUD,M8 X 1.25 THREAD, 40 MM THREAD L,40 MM HANDLE DIA,PLASTIC

HAND KNOB,STAR HANDLE/STEEL THREAD STUD,M8 X 1.25 THREAD, 40 MM THREAD L,40 MM HANDLE DIA,PLASTIC

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.62 / EACH
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
  • Item # WIN8N40E08/ST
  • Mfr. Model # 6336.4-ST-40-M8-40
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.068 lbs

Product Details

Made from technopolymer plastic, this star knob with steel threaded stud is suitable for applications requiring quick tightening and high torque. It has a M8 X 1.25 thread size and a thread length of 40 millimetres. The handle has diameter of 40 millimetres. This star knob is shock-resistant and has a black, matte finish.

Technical Specs

  • Item Star Knob
  • Handle Material Technopolymer Plastic
  • Thread Size M8
  • Handle Dia. 1.5700 in
  • Overall Height 0.9800 in
  • Overall Length 2 5/9 in
  • Thread Type Stud
  • Features Matte Finish, Shock-Resistant
  • Handle Type Star
  • Mounting Type External Threads
  • Thread Standard Stud
  • Base Dia. 0.7100 in
  • Screw Length 1.5700 in
  • Standards RoHS
  • Colour Black