!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND KNOB,STAR HANDLE/STEEL THREAD STUD, 3/8"-16 THREAD,1.97 IN THREAD L,1.57 IN HANDLE DIA,PLASTIC

HAND KNOB,STAR HANDLE/STEEL THREAD STUD, 3/8"-16 THREAD,1.97 IN THREAD L,1.57 IN HANDLE DIA,PLASTIC

J.W. WINCO

HAND KNOB,STAR HANDLE/STEEL THREAD STUD, 3/8"-16 THREAD,1.97 IN THREAD L,1.57 IN HANDLE DIA,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND KNOB,STAR HANDLE/STEEL THREAD STUD, 3/8"-16 THREAD,1.97 IN THREAD L,1.57 IN HANDLE DIA,PLASTIC

HAND KNOB,STAR HANDLE/STEEL THREAD STUD, 3/8"-16 THREAD,1.97 IN THREAD L,1.57 IN HANDLE DIA,PLASTIC

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN6T40D24
  • Mfr. Model # 6336.4-ST-50-3/8X16-40
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Made from technopolymer plastic, this star knob with steel threaded stud is suitable for applications requiring quick tightening and high torque. It has a 3/8"-16 thread size and a thread length of 1.97 inches. The handle has diameter of 1.57 inches. This star knob is shock-resistant and has a black, matte finish.

Technical Specs

  • Item Star Knob
  • Handle Material Technopolymer Plastic
  • Thread Size 3/8"-16
  • Handle Dia. 1.9700 in
  • Overall Height 1.2600 in
  • Overall Length 2 5/6 in
  • Thread Type Stud
  • Features Matte Finish, Shock-Resistant
  • Handle Type Star
  • Mounting Type External Threads
  • Thread Standard Stud
  • Base Dia. 0.8700 in
  • Screw Length 1.5700 in
  • Standards RoHS
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list