!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND KNOB,STAR HANDLE/TAPPED INSERT,M12 X 1.75 THREAD SIZE,63 MM HANDLE DIA,BLACK,PLASTIC

HAND KNOB,STAR HANDLE/TAPPED INSERT,M12 X 1.75 THREAD SIZE,63 MM HANDLE DIA,BLACK,PLASTIC

J.W. WINCO

HAND KNOB,STAR HANDLE/TAPPED INSERT,M12 X 1.75 THREAD SIZE,63 MM HANDLE DIA,BLACK,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND KNOB,STAR HANDLE/TAPPED INSERT,M12 X 1.75 THREAD SIZE,63 MM HANDLE DIA,BLACK,PLASTIC

HAND KNOB,STAR HANDLE/TAPPED INSERT,M12 X 1.75 THREAD SIZE,63 MM HANDLE DIA,BLACK,PLASTIC

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN6336KT63M12KNI
  • Mfr. Model # 6336-KT-63-M12-K-NI
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Product Details

Use this star knob with stainless steel tapped insert for certain non-corrosive applications. It has a M12 X 1.75 thread size and a handle diameter of 63 millimetres. Made from technoploymer plastic, this star knob is shock-resistant and has a black, matte finish.

Technical Specs

  • Item Star Knob
  • Handle Material Technopolymer Plastic
  • Thread Size M12
  • Handle Dia. 2.4800 in
  • Overall Height 1.5700 in
  • Overall Length 1 4/7 in
  • Thread Type Tapped Bore
  • Features Matte Finish, Shock-Resistant
  • Handle Type Star
  • Mounting Type Tapped
  • Thread Standard Tapped Bore
  • Base Dia. 1.0200 in
  • Screw Length 0.8700 in
  • Standards RoHS
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list