!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND DRYER,BLACK,AUTOMATIC

HAND DRYER,BLACK,AUTOMATIC

FROST

HAND DRYER,BLACK,AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRYER,BLACK,AUTOMATIC

HAND DRYER,BLACK,AUTOMATIC

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $842.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FST1198
  • Mfr. Model # 1198
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Hand Dryer
  • Dryer Activation Automatic
  • Dry Time 10 sec.
  • ADA Compliant Yes
  • Max. Air Temp. 203 Degrees F
  • Height 10-1/2"
  • Width 6"
  • Sound Level dB 76
  • Standards UL (Canada, Enhanced Mark), CE, EMC, LVD, WEEE, ROHS certified
  • Ligature Resistant No
  • Cover Material Steel
  • Colour Black
  • Amps 8.4
  • Air Flow Rate 95-115 m/sec
  • Mounting Wall
  • Depth 3-57/64"
  • Watts 500
  • Features Compact, High Speed Are Ideal For Renovations and Areas with 15 Amp,Environmentally Friendly Due to Less Energy Consumption,Compact Vertical Design
  • Includes Power Cord

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list