!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND CLEANING WIPES,CLEANSE HVY,70 WIPES

HAND CLEANING WIPES,CLEANSE HVY,70 WIPES

KRESTO

HAND CLEANING WIPES,CLEANSE HVY,70 WIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANING WIPES,CLEANSE HVY,70 WIPES

HAND CLEANING WIPES,CLEANSE HVY,70 WIPES

KRESTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DEBKKW70W
  • Mfr. Model # KKW70W
  • UNSPSC # 53131624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • Hygiene Product Grouping Hand Cleaning Towels
  • Requires Dispenser No
  • Packaging Type Canister
  • Sheet Size 10 in W x 12 in L
  • Wipes per Container 70
  • Formula Skin Conditioners
  • Material Meltblown Polypropylene
  • Hygiene Series None
  • Refill Type No Refill
  • Hygiene Form Wipes
  • Hygiene Properties None
  • Fragrance Fresh Scent
  • Colour White
  • Item Hand Cleaning Towels

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list