!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND CLEANING WIPES, MOISTURIZING, CITRUS, WHITE, 10 X 12 IN SHEET, PP, 130 WIPES/BUCKET

HAND CLEANING WIPES, MOISTURIZING, CITRUS, WHITE, 10 X 12 IN SHEET, PP, 130 WIPES/BUCKET

KRESTO

HAND CLEANING WIPES, MOISTURIZING, CITRUS, WHITE, 10 X 12 IN SHEET, PP, 130 WIPES/BUCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANING WIPES, MOISTURIZING, CITRUS, WHITE, 10 X 12 IN SHEET, PP, 130 WIPES/BUCKET

HAND CLEANING WIPES, MOISTURIZING, CITRUS, WHITE, 10 X 12 IN SHEET, PP, 130 WIPES/BUCKET

KRESTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.73 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DEBKKW130W
  • Mfr. Model # KKW130W
  • UNSPSC # 53131624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

These hand cleaning wipes are white in colour, 10 by 12 inches in sheet size, and have moisturizing hygiene properties. These wipes have a fresh citrus fragrance, are made from polypropylene material, and come with 130 wipes per container. These hand cleaning wipes do not require a dispenser.

Technical Specs

  • Hygiene Product Grouping Hand Cleaning Wipes
  • Requires Dispenser No
  • Packaging Type Bucket
  • Sheet Size 10" x 12"
  • Wipes per Container 130
  • Colour White
  • Item Cleaning Wipes
  • Hygiene Series Cleanse Heavy
  • Refill Type No Refill
  • Hygiene Form Wipes
  • Hygiene Properties Moisturizing
  • Fragrance Fresh Citrus
  • Material Polypropylene

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list