!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER CART, METAL, 42 3/10 IN X 15 X 47 IN, 8 IN WHEEL DIA, FOR DEMOLITION HAMMERS

HAMMER CART, METAL, 42 3/10 IN X 15 X 47 IN, 8 IN WHEEL DIA, FOR DEMOLITION HAMMERS

BOSCH

HAMMER CART, METAL, 42 3/10 IN X 15 X 47 IN, 8 IN WHEEL DIA, FOR DEMOLITION HAMMERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER CART, METAL, 42 3/10 IN X 15 X 47 IN, 8 IN WHEEL DIA, FOR DEMOLITION HAMMERS

HAMMER CART, METAL, 42 3/10 IN X 15 X 47 IN, 8 IN WHEEL DIA, FOR DEMOLITION HAMMERS

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $319.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35KF23
  • Mfr. Model # T1657
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Product Details

This basic hammer cart with a U handle is made of steel and measures 42 3/10 length x 15 width x 47 inches height. It has an eight-inch ball-bearing wheel diameter, nylon strap/metal buckle, foam tire, heavy-duty rubber tie down, and a maximum 250 lb working capacity. The hammer cart is suitable for use with demolition hammers.

Technical Specs

  • Item Hammer Cart
  • Overall Length 42 1/4 in
  • Wheel Diameter 8 in
  • Material Steel
  • Compatible Product Type Demolition Hammers
  • Number of Pieces 1
  • Compatible with Manufacturer Part Number 11335K, BH2760, BH2770
  • For Use With Demolition Hammers
  • Product Type Hammer Cart
  • Overall Width 15 in
  • Overall Height 47 in
  • Number of Bit Storage Locations 4
  • Tool Weight 21 lb
  • Maximum Working Capacity 250 lb
  • Application Hauling Specialty Items
  • Features Metal Buckle, Nylon Strap
  • Handle Type U-Shape
  • Tire Material Foam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list