!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER DRILL BIT SET, BIT SIZES - 3/16 IN, ¼ IN, ⅜ IN, ½ IN, 6 IN L, SDS

ROTARY HAMMER DRILL BIT SET, BIT SIZES - 3/16 IN, ¼ IN, ⅜ IN, ½ IN, 6 IN L, SDS

BOSCH

ROTARY HAMMER DRILL BIT SET, BIT SIZES - 3/16 IN, ¼ IN, ⅜ IN, ½ IN, 6 IN L, SDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER DRILL BIT SET, BIT SIZES - 3/16 IN, ¼ IN, ⅜ IN, ½ IN, 6 IN L, SDS

ROTARY HAMMER DRILL BIT SET, BIT SIZES - 3/16 IN, ¼ IN, ⅜ IN, ½ IN, 6 IN L, SDS

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSHCK005
  • Mfr. Model # HCK005
  • UNSPSC # 27112801
  • CATALOGUE PAGE # 265
  • Shipping Weight 0.69 lbs

Product Details

This rotary hammer drill set is carbide tipped. It is designed for use with rotary hammer drills. It includes a case. It is for use on concrete and masonry. This rotary hammer drill set meets the standards for ANSI. Plus it has a fractional inch measurement system and a six-inch length, a right hand cutting direction, and has a bright (uncoated) finish.

Technical Specs

  • Item Rotary Hammer Drill Set
  • Drill Bit Sizes Included 3/16 in, 1/4 in, 3/8 in, 1/2 in
  • Number of Drill Bits 5
  • Largest Drill Bit Size 1/2 in
  • Shank Type - Machining SDS Plus
  • Overall Length 6 in
  • Finish - Machining Bright (Uncoated)
  • For Tool Type Rotary Hammer Drill
  • Impact Rated No
  • Percussion Rated Yes
  • Drill Bit Grouping Set
  • Flute Type Spiral
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.1875, 0.25, 0.375, 0.5
  • Smallest Drill Bit Size 3/16 in
  • Number of Cutter Heads 4
  • Shank Diameter 3/16 in, 1/4 in, 3/8 in, 1/2 in
  • Material - Machining Carbide Tipped
  • Drill Bit Case Type Plastic
  • Includes Case
  • Primary Material Application Concrete, Masonry
  • Cutting Direction Right Hand
  • Flute Length 4 in
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list