!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BREAKER HAMMER, CORDED, 120V/15A, T-HANDLE, 0 TO 1000 BPM, 43 FT-LB, 105 DB, HEX, 1-SPEED

BREAKER HAMMER, CORDED, 120V/15A, T-HANDLE, 0 TO 1000 BPM, 43 FT-LB, 105 DB, HEX, 1-SPEED

BOSCH

BREAKER HAMMER, CORDED, 120V/15A, T-HANDLE, 0 TO 1000 BPM, 43 FT-LB, 105 DB, HEX, 1-SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREAKER HAMMER, CORDED, 120V/15A, T-HANDLE, 0 TO 1000 BPM, 43 FT-LB, 105 DB, HEX, 1-SPEED

BREAKER HAMMER, CORDED, 120V/15A, T-HANDLE, 0 TO 1000 BPM, 43 FT-LB, 105 DB, HEX, 1-SPEED

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,536.39 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSBH2770VCD
  • Mfr. Model # BH2770VCD
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Product Details

This Brute corded turbo breaker hammer with a T-handle blows at a rate of 0 to 1000 bpm and operates at 120V/15A. It has a 1⅛-inch hex chuck, an impact energy of 43 ft-lb, an active vibration control system, and a sound level of 105 dB. The hammer with a one-speed setting has an electric motor and 30¾-inch tool length.

Technical Specs

  • Item Demolition Hammer
  • Chuck Style 1 1/8 in Hex
  • Maximum Blows per Minute 1,000 bpm
  • Current 15 A
  • Sound Level 105 dB
  • Power Source Corded
  • Minimum Blows per Minute 0 bpm
  • Motor Type Electric
  • Overall Width 25 in
  • Handle Type T-Handle
  • Impact Energy 43 ft-lb
  • Tool Weight 63.2 lb
  • Number of Speed Settings 1
  • Voltage 120V AC
  • Kit Contents Bare Tool, (2) Narrow Chisels, (2) Star Point Chisels
  • Application Asphalt Work, Foundation Removal
  • Overall Height 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list