!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK LIGHT, 8,000 LUMENS, HALOGEN, 1, 1 BRIGHTNESS LEVEL, 1 LAMP HEADS, ORANGE

WORK LIGHT, 8,000 LUMENS, HALOGEN, 1, 1 BRIGHTNESS LEVEL, 1 LAMP HEADS, ORANGE

SOUTHWIRE

WORK LIGHT, 8,000 LUMENS, HALOGEN, 1, 1 BRIGHTNESS LEVEL, 1 LAMP HEADS, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT, 8,000 LUMENS, HALOGEN, 1, 1 BRIGHTNESS LEVEL, 1 LAMP HEADS, ORANGE

WORK LIGHT, 8,000 LUMENS, HALOGEN, 1, 1 BRIGHTNESS LEVEL, 1 LAMP HEADS, ORANGE

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDSL10SLED
  • Mfr. Model # L10SLED
  • UNSPSC # 39111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Product Details

This work light includes a bulb. Plus it meets the standards for UL and CUL listed with Weatherproof Switch. It also has 500 watts.

Technical Specs

  • ItemWork Light
  • Maximum Brightness8,000 lm
  • Power Cord Length4 ft
  • Lighting TechnologyHalogen
  • Mount TypeFloor Stand
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment51 in
  • Adjustable HeightYes
  • Cord DesignationSJTW
  • Includes BatteriesNo
  • Light DistributionSpot
  • Replacement Bulb Part NumberSouthwire L16 or L716
  • Wattage500 W
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 1
  • Frame Colour Orange
  • IP Rating Not IP Rated
  • Includes Bulb Yes
  • Brightness Levels 8,000 lm
  • Cord Wire Gauge 18 AWG
  • Job Light Type Tripod Light
  • Number of Cord Wires 3
  • Standards UL and CUL Listed with Weatherproof Switch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list