!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALOGEN WORK LIGHT,1 LAMP HEAD

HALOGEN WORK LIGHT,1 LAMP HEAD

SOUTHWIRE

HALOGEN WORK LIGHT,1 LAMP HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN WORK LIGHT,1 LAMP HEAD

HALOGEN WORK LIGHT,1 LAMP HEAD

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.30 / EACH

EHC: EHC :
Min Qty 12 = $519.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDSL860
  • Mfr. Model # L860
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.72 lbs

Product Details

This halogen work light meets the standards for cULus. It also has 250 watts. Workstation lights focus light onto benchtops, desktops, and other work surfaces. They supply task lighting to perform detailed work, such as assembling parts, making repairs, and reviewing documents.

Technical Specs

  • ItemHalogen Work Light
  • Number of Lamp Heads1
  • Replacement Bulb Part NumberEdge L96
  • Wattage250 W
  • Lighting Technology Halogen
  • Mount Type Curved Tube Stand
  • Standards cULus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list