!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Guard Mounted Exhaust Fan,Blade 10" Dia.

Guard Mounted Exhaust Fan,Blade 10" Dia.

DAYTON

Guard Mounted Exhaust Fan,Blade 10" Dia. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Guard Mounted Exhaust Fan,Blade 10" Dia.

Guard Mounted Exhaust Fan,Blade 10" Dia.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484X52
  • Mfr. Model # 484X52
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1852
  • Shipping Weight 5.9 lbs

Technical Specs

  • Item Guard-Mounted Exhaust Fan
  • Blade Diameter 10 in
  • Drive Type Direct Drive
  • For Maximum Wall Thickness 6 in
  • Frame Finish Powder Coated
  • Guard Finish Powder Coated
  • Guard Type Intake
  • Housing Finish Powder Coated
  • Includes Dehumidistat Dehumidistat Not Included
  • Maximum Coverage Area 200 sq ft
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,550 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 6.4 sones
  • Number of Blades 5
  • Number of Speeds 1
  • Overall Diameter 11 3/8 in
  • Overall Width 11 1/2 in
  • Ring-Mount Style Flange
  • Exhaust Airflow @ 0.100 in SP 490 cfm
  • Fan Style Guard-Mounted
  • Speed Controllable Speed Controllable
  • Bearing Type Ball
  • Frequency 60 Hz
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type 3-Phase
  • Standards OSHA Compliant Guards
  • Wattage 62 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Exhaust Airflow @ 0.000 in SP 615 cfm
  • For Minimum Wall Thickness 3 in
  • Frame Material Steel
  • Guard Material Steel
  • Housing Material Steel
  • Includes Intake Guard
  • Maximum Airflow 615 cfm
  • Maximum Noise Level 6.4 sones
  • Motor Horsepower 1/25 hp
  • Mounting Location Wall
  • Noise Level @ 0.100 in SP @ 5 ft 5.94 sones
  • Number of Fans 1
  • Overall Depth 6 in
  • Overall Height 11 1/2 in
  • Phase 1
  • Nameplate Voltage 115V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 490 cfm
  • Full Load Current 0.55 A
  • Motor Insulation Class B
  • Mounting Orientation Horizontal or Vertical
  • Thermal Protection Thermal Protection

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list