!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Ground Clamp, Brass, 3 AWG to 1 AWG

Ground Clamp, Brass, 3 AWG to 1 AWG

APPROVED VENDOR

Ground Clamp, Brass, 3 AWG to 1 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Ground Clamp, Brass, 3 AWG to 1 AWG

Ground Clamp, Brass, 3 AWG to 1 AWG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGW19N767
  • Mfr. Model # 19N767
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

GAV ground clamp. High tensile spring grips tight providing superior strength at ground contact points. Steel clamps are 98% copper alloy and feature a copper strap and jaw. 300 amps AC, #2 cable connection, brass, includes bush. For use with arc welder.

Technical Specs

  • ItemGround Clamp
  • Compatible Cable Gauge (Maximum)1 AWG
  • Maximum Jaw Opening1 in
  • Clamp Body MaterialBrass
  • Clamp Connection MaterialBrass
  • Clamp TypeGround Clamp
  • FeaturesHigh-Tensile Spring to Grip Tight
  • Overall Height4 in
  • Overall Width1.2 in
  • Thread Diameter1/2 in
  • Maximum Current 300 A
  • Compatible Cable Gauge (Minimum) 3 AWG
  • Throat Depth 3 3/8 in
  • Cable Connection Type Ball Point Screw
  • Clamp Height 4 in
  • Compatible with Surface Type Flat, Flat Plates, Pipe, Round
  • Non-Conductive Yes
  • Overall Length 5 in
  • Screw Material Zinc-Plated Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list